Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kinedyne

Model # :WBB1654220

MPN #: 3606

Kinedyne 3606 6' Long C-Channel Sliding Winch Track

Product Description
Kinedyne 3606 6'L C Channel Sliding Winch Track

The design of the sliding winch track facilitates self-cleaning for maintenance-free operation. Winch track is for use with Kinedyne sliding winches only (Kinedyne Part # 3820 - Global Model # B1654218 and Kinedyne Part # 5820 - Global Model # B1654219). Track can be capped on ends or cross-bolted for security. Special length tracks are available.
  • 1/4" Steel Winch Track
  • Weight: 38.5 lbs., 17.5 kgs


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width4.65 in
Weight39 lbs

Product Details

Assembly RequiredNo
Type1/4 Inch Ring Thickness C Channel Sliding Winch Track
Mounting LocationWeld-On
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part Number3606
BrandKinedyne