M-D Weldable Steel Sheet, 56038, 12"L x 12"W x 1/16" Thick, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Weldable steel sheet metal. Available in a variety of sizes and thickness. Great for auto and RV repairs, industrial fabrication and repairs and many other home and shop projects where a weldable steel is desired. Should be painted to prevent rusting.
PRICE
$44.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Thickness | 1/16 in |
| Gauge | 16 ga |
Product Details
| Description | Weldable Steel Sheet |
| Color | Silver |
| Manufacturers Part Number | 56038 |
| Brand | M-D Building Products |