Global Industrial
Model # :WB800462
Global Industrial Welded Steel Utility Cart w/3 Tray Shelves, 1200 lb. Cap, 48"L x 24"W x 35"H
Write a Review
|
Questions & Answers (0)
Product Description
Get inventory rolling faster with better steering and support. This Global Industrial™ All Welded Service Cart simplifies transportation of heavy equipment and materials throughout your facility. Heavy-duty 12 gauge shelves and 10 gauge corner posts each have a durable gray powder coated finish. Tray shelves have a 1-1/2" retaining lip that prevents items from sliding out and allows loading/unloading of heavy objects with ease. The push/pull steel handle provides an additional 5" to the overall length of cart allowing the user to easily grip and steer with comfort.
Includes the Global Industrial™ Non-Marking 5" Polyurethane Caster Kit which includes 2 swivel wheels with brakes and 2 rigid wheels designed to easily bolt onto carts. Withstands a 1200 lb overall load capacity for strength and rigidity in any application. The cart is all welded and ships assembled. Made in the USA. 1 Year Limited Warranty.
Includes the Global Industrial™ Non-Marking 5" Polyurethane Caster Kit which includes 2 swivel wheels with brakes and 2 rigid wheels designed to easily bolt onto carts. Withstands a 1200 lb overall load capacity for strength and rigidity in any application. The cart is all welded and ships assembled. Made in the USA. 1 Year Limited Warranty.
PRICE
$515.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 35 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 12 in |
| Gauge | Legs: 10, Shelves: 12 ga |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Tray |
| Color | Gray |
| Wheel Type | Solid |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | 800462 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |