Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB1752984

MPN #: MS3-1532-FP

Little Giant® Welded Steel Stationary Storage Bin MS3-1532-FP 32"L x 20"W x 45-1/2"H 9 Openings

Product Description
Little Giant® Welded Steel Stationary Storage Bin MS3-1532-FP 32"W x 20"D x 45-1/2"H 9 Openings

Heavy-Duty all-welded 14 gauge steel construction with powder coated finish for rugged durability. Open Hopper Front - Each level has overall dimensions of 12-1/2"H x 15"D x 32"W. Fork pockets allow easy transport and positioning without having to empty the bins. Fork pockets with 8" x 4" opening are designed for use with either a fork truck or a standard pallet jack. Overall dimensions are 32"W x 42"H x 20"D. Shelf capacity - 800 lbs. Total capacity - 2400 lbs. 3 compartment per level for a total of 9 openings in this unit.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$1,345.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1345.00
Buy 6 units - 11 units
1275.00Save $70.00 (5%)
Buy 12+ units
1239.00Save $106.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width20 in
Depth15 in
Height45-1/2 in
Weight Capacity2400 lbs
Weight231 lbs
Gauge14

Product Details

Assembly RequiredNo
Shelf Capacity800 lbs
Bin Quantity (Bin Size)9(10-1/2"W x 15"D x 12-1/2"H)
ColorGray
StyleStationary with Fork Pockets
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Number of Compartments9
Package Quantity1
Manufacturers Part NumberMS3-1532-FP
Number of Fixed Shelves3
BrandLittle Giant

Warranty

Warranty1 yr