Flextur Welding Table with Metal Pegboard & Tool Board Panels, 36"L x 30"W x 35"H
Write a Review
|
Questions & Answers (0)
Product Description
Flextur Welding Table 36"L x 30"W x 35"H, 1/2" top with 1/4" x 2" struts and a heavy powder-coated matte black base giving it a 1,000lb weight capacity. Surface flatness is +/- .015" over 4 square feet. Ideal for smaller jobs or in addition to other Flextur Welding Tables. Use with Flextur Welding Fixturing Kits and Accessories. Comes with Flextur's industrial 14-gauge steel / metal pegboard / tool board panels that can be used with Flextur accessories. Change over is easy and quick with a 2" grid pattern of 16mm locator pin holes. Inexperienced Welders can easily make an accurate setup and become productive in minutes with this Welding Table. Onboard metal tool board panels keep tools organized and within easy reach. Base requires some assembly but all welding table tops ship assembled. American Made in Dalton, Ohio U.S.A.
PRICE
$2,449.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Width | 30 in |
| Height | 35 in |
| Weight | 305 lbs |
Product Details
| Type | Stationary Modular Welding Table |
| Surface Type | Hole Grid |
| Package Quantity | 1 |
| Manufacturers Part Number | 78909250 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |