Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OttLite

Model # :WBB3177169

MPN #: CSN59G5W

OttLite® Wellness Series Pivot LED Desk Lamp with Dual Shades, 7.1W, Black

Product Description
Create a customized lighting setup with this height-adjustable OttLite Pivot LED Desk Lamp with Dual Shades. Exclusive ClearSun® LED technology optimizes illumination while helping reduce eyestrain by 51%. Specially designed to help you see clearly and comfortably. A color rendering index of 97 provides this dimmable OttLite pivot dual-shade LED desk lamp with outstanding color accuracy, and the three color modes with touch-activated controls enable easy adjustments.

Features:
  • Three color modes (warm light, bright white and ClearSun® natural daylight)
  • Touch activated controls
  • Gradual dimmer
  • 40 minute timer for light auto off
  • Flexible neck and two adjustable shades for multiple lighting configurations
  • Height adjusts from 13-1/4" to 26" with 6-3/4" base
  • Long-lasting, energy efficient LEDs rated to last up to 40,000 hours
  • Base Color: Black
  • Neck Type: Adjustable
  • Plug Type: 2 Prong
  • Base Diameter: 6-3/4"
  • Switch Type: Touch


PRICE
$125.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-3/4 in
Depth6-3/4 in
Height26 in
Number of LED Bulbs1 lbs

Product Details

Assembly RequiredNo
Lamp IncludedYes
ColorBlack
CRI97
Mounting LocationTable
Wattage7.1 W
MaterialPlastic
DescriptionPivot LED Desk Lamp With Dual Shades
Package Quantity1
Manufacturers Part NumberCSN59G5W
Bulb TypeLED
Base TypeTable
Lumens300
ShapeRound
BrandOttLite

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCSA