The Werner C111306 6-foot positioning and restraint lanyards do not include any energy absorption features, so they are intended for work positioning and restraint applications only. Unique wear indicating polyester webbing allows for easy inspection and provides durability that will last.
Werner® 1" Web Positioning Lanyard w/ Loop Snaphooks, 6'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Weight Capacity | 310 |
| Weight | 2 lbs |
| Extended Length | 72 in |
| Lanyard Length | 6 ft |
| Anchorage Connection Gate Opening | 3/4 |
| Adjustable Length | No |
Product Details
| Type | Fixed Positioning |
| Number of Legs | 1 |
| Color | Gold |
| Series | Positioning |
| For Use With | Fall Arrest |
| Mounting Location | Overhead Anchor Point |
| Anchorage Connection | Snap Hook |
| Material | Polyester Webbing |
| Lanyard Material | Polyester |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI Z359.3-2019 |