- Rugged 1" polyester webbing provides extreme UV resistance
- 3,600 lbs gate strength on all steel connectors
- Polyester label cover protects warning and inspection labels
FallTech® 8206 6' Restraint Lanyard, Single Leg, with 2 Snap Hooks
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 1 in |
| Weight Capacity | 310 |
| Weight | 2 lbs |
| Hook Opening | 7/8 in |
| Lanyard Length | 6 ft |
| Strap Width | 1 in |
| Adjustable Length | No |
| Working Length | 6' |
Product Details
| Harness Connection Material | Steel |
| Type | Fixed Positioning |
| Number of Legs | 2 |
| Color | Blue |
| Style | Single Leg |
| Anchorage Connection | Snap Hook |
| Material | Polyester, Steel |
| Description | Restraint Lanyard |
| Package Quantity | 1 |
| Manufacturers Part Number | 8206 |
| Lanyard Material | Polyester |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | FallTech |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.1-2007 ANSI Z359.13-2013 |