The Werner R100065 SRL Rope Tagline is a 4 mm nylon rope that is 65 feet long with a swivel eye bolt snap at the end.
Werner® 65' Self Retracting Lifeline Rope Tagline, 4 mm, Nylon
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 500 lbs |
| Weight | 0.5 lbs |
| Lifeline Width | 3/16 in |
| Lifeline Length | 65 ft |
| Lifeline Diameter | 3/16 |
Product Details
| Lifeline Material | Nylon |
| Package Quantity | 1 |
| Color | White |
| Housing Material | Nylon |
| Brand | Werner |
Compliance & Certifications
| ANSI SRL TYPE | SRL |
Related Products
The Bantam R430006-SR compact self-retracting lifeline provides lightweight safety in the palm of your hand. At just over 3 lbs. per unit, Bantam can be connected at the users back without causing fatigue. As a Class 1 device that keeps the maximum arrest distance to 24 inches, Bantam is ideal for low clearance applications and accomplishes this while keeping the average arrest forces to 900 pounds. Available in a 6-foot length and constructed with tough UHMWPE webbing, Bantam offers a range of lifeline hook options and can be combined into a twinleg model for 100% tie-off applications.
The Bantam R431006-R twinleg compact self-retracting lifeline provides lightweight safety in the palm of your hand. At just over 5 lbs., the twinleg Bantam can be connected at the users back without causing fatigue. As a Class 1 device that keeps the maximum arrest distance to 24 inches, Bantam is ideal for low clearance applications and accomplishes this while keeping the average arrest forces to 900 pounds. Available in a 6-foot length and constructed with tough UHMWPE webbing, Bantam offers a range of lifeline hook options is combined into a twinleg model for 100% tie-off applications.
The Bantam R430006-R compact self-retracting lifeline provides lightweight safety in the palm of your hand. At just over 2 lbs. per unit, Bantam can be connected at the users back without causing fatigue. As a Class 1 device that keeps the maximum arrest distance to 24 inches, Bantam is ideal for low clearance applications and accomplishes this while keeping the average arrest forces to 900 pounds. Available in a 6-foot length and constructed with tough UHMWPE webbing, Bantam offers a range of lifeline hook options and can be combined into a twinleg model for 100% tie-off applications.
The R430006LE-R 6-foot Bantam Web Leading Edge Self-Retracting Lifeline with Aluminum Rebar Hook is a Class 2 device The SRL is tested and approved for use over steel beam, precast concrete, and b-deck leading edge applications. The R430006LE-R has 6 feet of an exclusive blend of aramid and UHMWPE webbing, a thermoplastic housing, and includes an ultra-lightweight and compact Backpack Style Energy Absorber for an ultra-lightweight and compact design. The steel harness web connector allows for quick and easy attachment. When attached overhead, the Bantam has a 24-inch maximum arrest ...
The Bantam R430006 compact self-retracting lifeline provides lightweight safety in the palm of your hand. At just over 2 lbs. per unit, Bantam can be connected at the users back without causing fatigue. As a Class 1 device that keeps the maximum arrest distance to 24 inches, Bantam is ideal for low clearance applications and accomplishes this while keeping the average arrest forces to 900 pounds. Available in a 6-foot length and constructed with tough UHMWPE webbing, Bantam offers a range of lifeline hook options and can be combined into a twinleg model for 100% tie-off applications.