The Werner Temporary Rope Horizontal Lifeline systems provide a complete HLL system in a convenient backpack. The L122060 60-foot 2-Man Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner, and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the included ratchet tensioner with built-in tension limiter.
Werner® 60' 2 Man Rope Horizontal Lifeline w/ D Bolt & Ratchet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$835.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 720 |
| Weight Capacity | 400 lbs |
| Weight | 33 lbs |
| Extended Length | 720 in |
Product Details
| Mounting Location | Overhead Anchor Point |
| Material | Galvanized Wire |
| Color | Multi-Colored |
| For Use With | Fall Arrest |
| Harness Connection | Snap Hook |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI & OSHA Standards |