Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WBB3126178

MPN #: A110112

Werner® Adjustable Cross Arm Strap, 12'L, O Ring & D Ring

Product Description

Made with durable polyester webbing, the Werner A110101 web choker are designed to be wrapped around approved scaffolding structures to create a secure anchor point. These anchors feature a D-ring sized to pass through the webbing for convenient, quick, and easy anchor solutions.

PRICE
$66.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144
Width14-3/8 in
Height3-5/8 in
Weight Capacity5,000 lbs
Weight2 lbs
Connection Size2-1/8
Tensile Strength5000

Product Details

TypeStrap & Cable Anchors
ColorGold
StyleD-Ring
MaterialPolyester Webbing
Attachment TypeD-Ring
BrandWerner

Compliance & Certifications

CertificationsANSI Z359.12-2019, OSHA 1910 & 1926