The Werner K120003XB4001 K12A Series Aerial Kits include a harness and energy absorbing lanyard for use with aerial lifts. The harness and lanyard are packaged in a convenient toolbag. The URMARK logo program is available with this kit and allows personalization of the toolbag and/or harness with a customer logo.
Werner® Aerial Lift Kit, H312002, R330010 in Duffle Bag
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 10 |
| Weight Capacity | 310 lbs |
| Size | Harness-M/L |
Product Details
| Material | Polyester/Thermoplastic |
| Color | Black |
| Brand | Werner |
Related Products
The Werner K111206 50-foot Basic Roofing Duffel Bag Kit with Pass-thru Buckle Harness contains all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with pass-through buckle leg straps, Anchor, 50-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock absorbing lanyard, packaged in a duffel bag.
Features: Easy to attach with aluminum carabiners Ideal for a number of small tools including hammers, tape measure, screwdrivers, pens etc Built with extremely durable materials for extra protection and product longevity
3M™ DBI-SALA® Web Sling Lifting Kit For 2100185 Roof Top Counterweight Anchor System2104190 We offer a variety of accessory items that will work with you, making your job easier, more productive and safe. Our accessories for attachment to a harness range from suspension trauma straps to tool pouches, comfort padding, hydrations systems and tool lanyard to name just a few. We also offer various carrying and storage bags to store and transport your fall protection equipment. When it comes to an accessory, it is essential the equipment operates perfectly in combination with the other ...
The Werner K111101 30-foot Basic Roofing Kit with Pass-thru Buckle Harness contains all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with pass-through buckle leg straps, Anchor, 30-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock absorbing lanyard, packaged in a waterproof bucket.
The Werner T700000XR Confined Space Kit includes the T100108 8-foot Aluminum Tripod, the T410060 60-foot 3-Way Self-Retracting Lifeline with Rescue Capability (SRL-R), and T100008B Mounting Bracket that attaches the 60-foot 3-Way SRL-R to any leg of the tripod. The Tripod extends from 58 inches to 97 inches in height for installation over openings with a maximum diameter of 42 inches when fully extended and meets the requirements of ANSI Z359.18-2017 Type A. The 3-Way SRL-R is designed for a single user with a capacity up to 310 pounds total working weight and has an aluminum housing with ...