Made with lightweight and extremely durable 5/16-inch vinyl coated galvanized cable, the Werner A112002 2-foot Cable Choker stands up in harsh environments. A smaller O-ring passes through a larger O-ring to create an anchor point.
Werner® Cable Choker, 2'L, O Ring, 5/16" Vinyl Coated Cable
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$50.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 14-3/8 in |
| Height | 2-3/8 in |
| Weight Capacity | 5,000 lbs |
| Weight | 2 lbs |
| Connection Size | 2-5/16 |
| Tensile Strength | 5000 |
Product Details
| Type | Strap & Cable Anchors |
| Anchor Material | Stainless Steel |
| Color | Gray |
| Style | O-Ring |
| Cable Material | Wire and Vinyl Coating |
| Material | Stainless Steel |
| Attachment Type | O-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI Z359.18-2017, OSHA 1910 & 1926 |