- Alloy steel O-rings for easy pass-through installation
- Ideal for I-beams and other properly rated structural members, particularly in harsh environments
- Meets the requirements of OSHA 1926 and ANSI Z359
FallTech® 7428 6 Ft. Pass-through Sling Anchor, 2 O-Rings, 1/4" Vinyl Coated Galvanized Cable
|
Questions & Answers (0)
Product Description
Features:
PRICE
$70.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 ft |
| Weight Capacity | 425 lbs |
| Weight | 2 lbs |
| Size | 6' |
| Tensile Strength | 5000 |
Product Details
| Type | Strap & Cable Anchors |
| Anchor Material | Steel |
| Color | Silver |
| Style | O-Ring |
| Material | Alloy Steel |
| Description | 6' Pass-through Sling Anchor |
| Package Quantity | 1 |
| Manufacturers Part Number | 7428 |
| Attachment Type | O-Ring |
| Brand | FallTech |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.1-2007 |