Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB313447

MPN #: 7100232044

Web Tie-Off Adapter 3', Protecta® 5900577

Product Description
Web Tie-Off Adapter Sling, 3', PROTECTA 5900577

Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Extremely versatile anchors are simply choked-off to the anchorage structure, providing a fast, efficient and safe tie-off. Provides strong, fast and safe connections, plated hardware is extremely corrosion resistant to stand-up to the elements. Rugged construction endures rough use, standing up to long periods of outdoor elements including sun exposure without tearing or fraying for added longevity. Makes attaching to the anchorage structure simple, fast and easy for added worker satisfaction and productivity. 310 lb capacity.

  • Pass-thru type tie-off adapter
  • Durable polyester construction
  • High strength steel hardware
PRICE
$54.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 ft
Width3 in
Height1-3/4 in
Weight Capacity310 lbs
Weight0.9 lbs
SizeOne Size
Tensile Strength5000

Product Details

TypeStrap & Cable Anchors
ColorOrange
StyleD-Ring, Anchorage Connector Strap
Install TypeReusable
MaterialPolyester Webbing
DescriptionWeb Tie-Off Adaptor Slings, PROTECTA 5900577
Manufacturers Part Number7100232044
Attachment TypeD-Ring
Brand3M Protecta

Compliance & Certifications

CertificationsMeets OSHA 1910.66, OSHA 1926.502, ANSI Z359.1