Tie Down Engineering 12" Commercial Roof Anchor, Galvanized Steel, 310 lbs. Capacity - 48600
Roof anchors are hot dip galvanized steel. These anchors are extremely durable and perfect for permanent application to withstand the weather. CRA's can be used to create a horizontal lifeline system for maximum mobility on large roofs. Designed for flat and low sloped roof applications. Meets or Exceeds OSHA Fall Protection Anchor Standards when used according to manufacturer's instructions. Made In USA. Item has a Limited 30 Day Warranty
Tie Down Engineering 12" Commercial Roof Anchor, Galvanized Steel, 310 lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$335.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Depth | 12 in |
| Height | 12 in |
| Weight Capacity | 310 lbs |
| Weight | 34 lbs |
Product Details
| Type | Roof Anchor |
| Anchor Material | Steel |
| Color | Silver |
| Style | Deck Anchor |
| Material | Steel |
| Description | Commercial Roof Anchor |
| Package Quantity | 1 |
| Manufacturers Part Number | 70864-L16 |
| Attachment Type | Deck; Roof |
| Brand | Tie Down |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | OSHA 1926 Subpart M, OSHA 1910, ANSI Z359.1-2007, ANSI A10.32-2012 |