Made with durable polyester webbing, the Werner A111103 3-foot Cross Arm Strap is designed to be wrapped around structures to create a secure anchor point. These anchors feature a D-ring sized to pass through an web loop for convenient, quick, and easy anchor solutions.
Werner® Cross Arm Strap, 3'L, Web, Loop & D Ring
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Width | 14-3/8 in |
| Height | 2-3/8 in |
| Weight Capacity | 5,000 lbs |
| Weight | 0.8 lbs |
| Connection Size | 2-1/8 |
Product Details
| Type | Strap & Cable Anchors |
| Color | Gold |
| Style | D-Ring, Loop Strap |
| Material | Polyester Webbing |
| Attachment Type | D-Ring, Web Loop |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI Z359.18-2017, OSHA 1910 & 1926 |