The A114003 Roller Sling Anchor is made with aircraft cable, rollers and spherical spacers for ease of movement so the anchorage connector follows the user along bridges or around pipe. Using overhead anchorage connectors that move with the worker may help reduce swing fall.
Werner® Roller Anchor Sling, 36"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$415.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Weight Capacity | 5,000 lbs |
| Weight | 0.8 lbs |
| Connection Size | 1-1/2" |
| Tensile Strength | 5000 |
Product Details
| Type | Strap & Cable Anchors |
| Anchor Material | Steel |
| Color | Red |
| Style | Roller Sling |
| Material | Steel Wire Rope, Polyurethane |
| Description | Roller Anchor Sling |
| Package Quantity | 1 |
| Manufacturers Part Number | A114003 |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI & OSHA 1910.140 & 1926.502 Standards |