Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2232109

MPN #: 10785

Guardian 10785 3' Premium Cross Arm Strap

Product Description
The Guardian Fall Protection Premium Cross Arm Strap is a reusable anchorage connector that can be used in a variety of fall protection applications. Premium Cross Arm Straps are manufactured with a reinforced webbing for superior durability and functionality compared to standard models. To use, loop over a steel support beam or other compatible anchor, and pull the small D-ring through the second, larger D-ring. Connect to the Cross Arm Strap small D-ring with a compatible lanyard or SRL, and you are ready to work.

Features:
  • Easy to install
  • Superior durability
PRICE
$42.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2050 units
42.95
Buy 2051 units - 3750 units
41.95Save $1.00 (2%)
Buy 3751+ units
40.95Save $2.00 (5%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 ft
Width4 in
Height2 in
Weight Capacity130-420 lbs
Weight1 lbs
Tensile Strength5,000 lbs

Product Details

TypeStrap & Cable Anchors
Anchor MaterialSteel
Ring TypeD-Ring
ColorBlack
StyleD-Ring
Install TypeReusable
MaterialNylon, Polyester, Steel
DescriptionPremium Cross Arm Strap, D-Ring
Manufacturers Part Number10785
Attachment TypeD-Ring
BrandGuardian

Compliance & Certifications

CertificationsANSI Z359.1