The M610005 Tool Belt is an attachment to any Werner harness. Size XXL.
Werner® Positioning Belt For Harness, Orange, XXL
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 1 lbs |
| Size | XXL |
Product Details
| Type | Positioning Belt For Harness |
| Material | Polyester |
| Color | Orange |
| Closure | Tongue buckle |
| For Use With | Harness |
| Brand | Werner |
Related Products
ConePro is a light, portable retracting belt unit that fits onto most types of traffic cones and is more effective at restricting access than cones alone. ConePro has a heavy duty nylon belt that won't fray or break even in the toughest conditions. A belt lock prevents accidental belt release. Traffic Cones Sold Separately.
The Werner LITEFIT™ Plus H332104XCC Construction (Back and Hip D-Rings) Harness with Tongue Buckle Legs provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to get into the Chair in the Air, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Designed for concrete construction, these harnesses are designed for tool carrying capabilities with a removable body belt. ...
The Werner LITEFIT™ H332105 Construction (Back and Hip D-Rings) Harness with Tongue Buckle Legs provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to achieve the Gravity Override position, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Made for general construction, these harnesses are designed for tool carrying capabilities with a removable body belt. Rear ...
3M™ DBI-SALA® 1001090 Soft Sling Seat, 310 Cap Lbs, Universal1001090 Works with you, not against youWe designed the3M™ DBI-SALA® Seat Sling with Belt Loops to be both comfortable for the wearer and effective as personal fall protection equipment. Its compact, lightweight design features a smaller profile and makes the seat easy to transport between jobs.Built toughProtecting your workers and elevating their comfort and safety is a priority for 3M fall protection. That's why we've built our work seats from durable materials and with hardware that resists corrosion and stands up in ...
Features: Contractor series harnesses are as lightweight as it gets for all-day comfort High-visibility color Five-point adjustable for a universal fit Available with or without a belt. Belt can be added and removed Two lanyard parks on chest strap for easy storage of lanyard Fall indicator for easier inspection before use 130 to 310 lbs. capacity (60 to 141kg) Certified to both ANSI Z359.11 and CSA Z259.10