The Werner AC27-P Lock-In Paint Cup is great for trim painting and cut-in applications. For use on ladders that include Lock-In System sockets, it holds 1 quart of paint and has a built-in magnet to secure a paintbrush. It can be used with a disposable Paint Cup Liner AC27-L.
Werner Lock-In Paint Cup - AC27-P - Pkg Qty 6
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 8-2/3 in |
| Width | 6 in |
| Height | 4-1/2 in |
| Weight | 0.6 lbs |
Product Details
| Style | For 6000, 6100, 6200 Series |
| Type | Accessory |
| Description | Lock-In Paint Cup |
| Color | Blue |
| Manufacturers Part Number | AC27-P |
| Brand | Werner |
Related Products
The P6206 Fiberglass 6-foot Platform Ladder has a duty rating of 300 pounds and features a safety guardrail to encourage proper use. Back-up plates reinforce all top connectors and the large platform provides a secure and comfortable work area. The slip-resistant Traction-Tred® steps are double riveted and knee braced. A full set of rear horizontals are spaced one foot apart. The EDGE® molded brace and foot pad combination provides bracing strength and increased protection from damage. Fiberglass rails are non-conductive for working near electricity.
The T7405 Fiberglass 5-foot Twin Stepladder features a duty rating of 375 pounds per side of the ladder. Designed for one or two-person jobs, the T7400 series ladders have heavy gauge aluminum tops and feature heavy-duty internal spreaders to resist damage around the worksite or in transit. The GLAS*MARK® Violator stripes on the rails make the ladder more visible and the EDGE® bracing system and external rail shields add to the long lasting durability of these ladders. Fiberglass rails are non-conductive for working near electricity.
The 7306 Fiberglass 6-foot Step Ladder has a duty rating of 375 pounds and features a heavy duty aluminum HolsterTop®. With a full set of horizontals and heavy duty internal spreaders, these ladders are built for the long haul. The molded external rail shields and the EDGE® bracing system help decrease damage to the rails. The slip-resistant Traction-Tred® steps are single riveted and have extra wide knee braces. The GLAS*MARK® Violator stripes increase the visibility of the ladder on the jobsite. Fiberglass rails are non-conductive for working near electricity.
Built to last, the Werner® 375-pound duty rated 7406 Fiberglass 6-foot Step Ladder is rugged and ready for the job. This ladder features extra heavy duty aluminum HolsterTop® with thick side plates, internal spreaders and external rail shields for long lasting durability. With The EDGE® bracing system and GLAS*MARK® Violator stripes on the rails, the 7400 series is built to handle the work site and stands ready for tough jobs. Fiberglass rails are non-conductive for working near electricity. Features: Back-up plates reinforce all top connectors Shoulder bolt and lock nut on top hinge; 4 ...
The 374 Aluminum 4-foot Step Ladder has a duty rating of 300 pounds yet is lightweight and easy to transport. The Tool-Tra-Top™ has a drill holster, convenient tray for tools/paint and small parts. There is also a sturdy molded paint can hanger on the backside of the top. The Spill-Proof® pail shelf has a rag rack and holds a gallon paint can and automatically closes with the ladder. There is a full set of horizontals on the rear section and the 4-foot, 5-foot and 6-foot models have a unique H spreader with hand grip for easy one-handed carrying and closing. The Traction-Tred® steps are ...