Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB988096

MPN #: 261055

Wesco® Battery Powered Lift Truck 261055 2000 Lb. 86"H Adj. Strd. 42" Forks

Product Description
Powered Lift Stacker offers an Affordable Option for when Powered Drive is Not Required.

Electric lift stacker is designed for rugged use. Proven hydraulic cylinder lifts and lowers loads with precision using a remote control. High-strength steel channel mast features roller bearings for long life. Ergonomic "D"-shape handles allow for easy steering. Rolls easily using phenolic load and phenolic steer wheels. Includes battery, battery charger and battery gauge. Meets ASME B56-10 specifications. 1 Year Limited Warranty; 5 Year Limited Warranty against weld failure.

Adjustable Forks Inside Adjustable Straddle Legs are ideal for use with pallets; forks adjust from 6.375" O.D. to 24-¼" O.D.

PRICE
$8,799.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Width38 to 54 in
Height104 in
Lowered Height1-1/2 in
Raised Height86 in
Weight Capacity2000 lbs
Weight708 lbs
Straddle Leg WidthAdjustable 34 I.D. to 50 I.D. in
Fork Length42 in
Fork Width3 in
Load Center24 in

Product Details

Battery Type12 V
Assembly RequiredNo
TypeAdjustable Forks Inside Adjustable Straddle Legs
ColorOrange
ChargerIncluded
MaterialSteel
OperationBattery Operated
Manufacturers Part Number261055
BrandWesco

Warranty

Warranty1 Year; 5 Years Against Weld Failure