Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB988044

MPN #: 261028

Wesco® Battery Powered Lift Truck 261028 1000 Lb. 56"H 25" Forks

Product Description
Powered Lift Stacker offers an Affordable Option for when Powered Drive is Not Required.

Electric lift stacker is designed for rugged use. Lifts and lowers loads with precision using remote control. High-strength steel channel mast with roller bearings for long life. Rolls easily using phenolic load and phenolic steer wheels. Includes battery, battery charger and battery gauge. 5 Year Limited Warranty against weld failure.

Forks Over Fixed Legs are ideal for use with skids.

PRICE
$4,199.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
4199.00
Buy 2 units - 3 units
3989.00Save $210.00 (5%)
Buy 4+ units
3865.00Save $334.00 (8%)
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44-1/2 in
Width25-1/2 in
Height72 in
Lowered Height1-1/2 in
Raised Height56 in
Weight Capacity1000 lbs
Weight452 lbs
Straddle Leg Width15 I.D. / 21 O.D. in
Fork Length25 in
Fork Width3 in
Load Center15 in

Product Details

Battery Type12 V
Assembly RequiredNo
TypeAdjustable Fork
ColorOrange
Load Wheel Material5" Phenolic Rigid
ChargerIncluded
MaterialSteel
OperationBattery Operated
Manufacturers Part Number261028
Steer Wheel Material4" Phenolic Swivel
BrandWesco

Warranty

Warranty5 Years Against Weld Failure