Wesco® Drum Funnel with Lockable Cover 272140
|
Questions & Answers (0)
Product Description
Drum Funnel Transfers Liquids Safely and Easily.
This red polyethylene 4-quart funnel features a 2" NPS threaded fitting to screw into the drum bung opening. Drum funnel is equipped with a black polyethylene lockable cover and a removable strainer screen for filtering debris.
This red polyethylene 4-quart funnel features a 2" NPS threaded fitting to screw into the drum bung opening. Drum funnel is equipped with a black polyethylene lockable cover and a removable strainer screen for filtering debris.
PRICE
$37.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8-1/4 in |
| Weight | 1 lbs |
| Thread | 2 NPT in |
| Diameter | 9-1/2 in |
Product Details
| Assembly Required | No |
| Type | Funnel with Cover |
| Color | Red |
| Style | For Non-Flammable Liquids |
| Capacity | 4 Qt. gal |
| Material | Polyethylene |
| Description | Drum Funnel with Lockable Cover |
| Package Quantity | 1 |
| Manufacturers Part Number | 272140 |
| Brand | Wesco |