Wesco® Folding Aluminum Platform Truck 272076 29 x 18.5 350 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Comfortable, ergonomically designed handle folds down for compact storage. Corrosion resistant aluminum deck with ribbed surface helps to retain cargo. Integral vinyl deck bumpers protect doorways and walls. Lightweight, quiet rolling and maneuvers easily on 2 swivel, 2 rigid TPR (thermoplastic rubber) casters.
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 18-1/2 in |
| Height | 34-1/2 in |
| Weight Capacity | 350 lbs |
| Weight | 26 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 18-1/2 in |
| Deck Length | 29 in |
Product Details
| Assembly Required | No |
| Wheel Material | TPR |
| Type | Folding Platform Truck |
| Deck Material | Aluminum |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Handle Type | Folding Handle |
| Surface Type | Ribbed |
| Material | Aluminum |
| Manufacturers Part Number | 272076 |
| Brand | Wesco |