Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB987444

MPN #: 272558

Wesco® Forklift Fork Extensions 272558 60"L for 4"W Fork - Pair

Product Description
Wesco® FORKLIFT FORK EXTENSIONS - PAIR

These forklift fork extenders are constructed of heavy duty welded steel for strength. Steel restraining strap prevents the extensions from sliding off the forks. Extensions can be used with a maximum lift truck fork thickness of 2". Sold in pairs.

NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachment.

NOTE: OSHA standards require that the length of fork extensions do not exceed the lift truck fork length by more than 50%. (e.g. fork extensions used on 48" L lift truck forks should not exceed 72".)

NOTE: The use of extensions effect lift truck capacity. Contact lift truck manufacturer for load capacity reductions.

PRICE
$779.00

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-3/4 in
Height2-3/8 in
Weight95 lbs
Fork Width4 in
Fork Thickness2 in
Fork Length60 in

Product Details

Assembly RequiredNo
TypeFork Extensions
MaterialSteel
ColorOrange
Manufacturers Part Number272558
BrandWesco