Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB987818

MPN #: 480003

Wesco® HeviMover™ Machine Rollers 480003 15,000 Lb. Capacity

Product Description
Machinery Moving Dollies provide a Quick, Easy and Safe Way to Move Heavy Loads!

Equipment moving dolly is made with precision ground and hardened steel rollers that form an endless chain which revolves around a central load-bearing plate in the frame. Weight of the load is transferred directly from the load-bearing plate to the rollers, eliminating axle friction and requiring less power to start and move the load. HeviMover™ rolls easily over cracks and pitted floor areas to reduce possible damage to goods. Shipped ready to use.

Swivel Top Plate rotates 360° to allow turning of load within its own length, and offers a locking mechanism that can be engaged at 45 degree intervals so that load can be precisely positioned.

PRICE
$375.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2 in
Width5-3/4 in
Height4-7/8 in
Weight Capacity15000 lbs
Weight39 lbs

Product Details

Assembly RequiredNo
TypeMachine Transport Roller Dolly
ColorRed
SwivelYes °
MaterialSteel
Package Quantity1
Manufacturers Part Number480003
BrandWesco