Action Pump Siphon Drum Pump 5000 for Light Oil, Kerosene, Water Based Chemicals
|
Questions & Answers (0)
Product Description
Action Pump SIPHON PUMP
Quick action pump, easily fills or empties kerosene, light oils and various water-based solvents that are compatible with PVC. Air vent controls siphoning; pumps to higher levels and siphons to lower levels. Fits 2" bung opening in 15, 30 and 55 gallon drums. Extra Heavy-Duty Pump is all PVC and takes rugged abuse in handling a wider range of chemicals. Equipped with a 1" O.D. discharge spout, and is shipped with 5 feet of 1" I.D. discharge hose.
Quick action pump, easily fills or empties kerosene, light oils and various water-based solvents that are compatible with PVC. Air vent controls siphoning; pumps to higher levels and siphons to lower levels. Fits 2" bung opening in 15, 30 and 55 gallon drums. Extra Heavy-Duty Pump is all PVC and takes rugged abuse in handling a wider range of chemicals. Equipped with a 1" O.D. discharge spout, and is shipped with 5 feet of 1" I.D. discharge hose.
PRICE
$84.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Thread | 2 in |
| Discharge Spout Diameter | 1 O.D. in |
Product Details
| Assembly Required | No |
| Type | Siphon |
| Body Material | PVC |
| Stroke/Gpm/Revolution | GPM |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Material | PVC |
| Wetted Material | PVC |
| Manufacturers Part Number | 5000 |
| Dispensing Rate | 7 GPM |
| Brand | Action Pump |