Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147393

MPN #: RWC-8

Vestil™ Wheel Chock with Eye Bolt, Rubber, 8"L x 9-1/2"W x 6"H

Product Description
The rubber Wheel Chock with eye bolt is constructed of reinforced rubber to provide a sure grip on virtually any surface. The curved surface contours to fit tires. Rubber resists tearing, abrasion, ozone weathering, etc. The functional design is durable in all weather conditions. This particular model is constructed of a mix of virgin and recycle, no reinforcement cords.

Features:
  • Reinforced rubber resists tearing, abrasion and ozone weathering
  • Functional design is durable in all weather conditions
  • Rubber provides a sure grip on virtually any surface
  • Curved surface contours to fit any tire style


PRICE
$25.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
25.95
Buy 51 units - 75 units
23.50Save $2.45 (9%)
Buy 76+ units
22.75Save $3.20 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width9-1/2 in
Height6 in
Weight10 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialRubber
Package Quantity1
ColorBlack
Manufacturers Part NumberRWC-8
BrandVestil

Warranty

Warranty30 Days Limited Warranty (Parts) yr