- New design, heavy duty
- Easy removal & installation of truck tire wheels assembly
- No heavy lifting required
- Easy maneuvering
- Easy to package and ship
Esco Equipment Wheel Dolly - ESC70134
Write a Review
|
Questions & Answers (0)
Product Description
Product Features:
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 7 in |
| Height | 6 in |
| Weight | 24 lbs |
Product Details
| Package Quantity | 1 |
| Description | Wheel Dolly |
| Color | Yellow |
| Manufacturers Part Number | ESC70134 |
| Brand | Esco Equipment |