Merrick Machine Company Individual Flat Heavy Duty Dolly, 16" x 12", 2500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Industrial Dolly will quickly become one of the handiest tools in your garage, shop, or showroom. It was designed to allow one person to move automobiles, trucks, boats and trailers, lawn mowers, jet skis, motorcycles, airplanes, and most other heavy vehicles with ease. Gain precious floorspace by moving items right up against a wall or into a corner! This flat version of our Industrial Dolly steps in when a V-Groove dolly isn't needed.
PRICE
$95.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 12 in |
| Weight Capacity | 2500 lbs |
| Weight | 20 lbs |
| Wheel Diameter | 2-1/2 in |
| Deck Width | 12 in |
| Deck Length | 16 in |
| Deck Height | 3-1/2 in |
Product Details
| Wheel Material | Glass Filled Nylon |
| Type | Steel Solid Deck Dolly |
| Deck Material | Steel |
| Color | Red |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | M998117 |
| Brand | Merrick Tool |