- Combi Style Bread Breaker Tool: Used on single two and three piece wheel truck tires and rims-
- Works on some of the newly styled wheels-
- The Yellow Jackit Combi style bead breaker is the most popular tool for breaking beads on agricultural wheels-
- This tool is designed to hydraulically clamp on the wheel with a 3-75 stroke (95mm) and can be used with 10000 psi air hydraulic pumps-
- Weight: 35 lbs-
- 5 Quart Metal Reservoir Air Hydraulic Pump: For use with a variety of rams presses and hydraulic tools operating up to 10000 psi-
- Has an internal load limiting device-
- Air exhaust muffler for quiet pumping of air motor-
- Equipped with air and oil inlet filters to reduce the risk of contamination-
- Weight 30 lbs-
- Hose assembly with Hose Coupler: 8 Hydraulic hose with swivel fitting hose won't kink
- Reinforced with 2 layers of braided steel-
- Use with any 10000 psi- pump ram or bead breaker-
- Air Reducer 6 Whip-Hose
Esco Equipment Yellow Jackit Economy Bead Breaker Kit - ESC10821
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$1,059.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 18 in |
| Low Height | 3-1/2 in |
Product Details
| Capacity | 10 Ton |
| Description | Bead Breaker Kit |
| Color | Yellow |
| Manufacturers Part Number | ESC10821 |
| Brand | Esco Equipment |