Heat Wagon Long Round Flue Stack W/ 6" Dia. Rain Cap 18"L, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The Type B gas vent can be used with integral rain cap used for venting (LP or natural) gas burning appliances. UL listed. For use on HVF110, HVF210, HVF310 and HVF410. This product is made in USA.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Weight | 3 lbs |
| Diameter | 6 in |
Product Details
| Type | Accessory |
| Includes | Rain Cap |
| Material | Aluminum |
| Color | Chrome |
| Manufacturers Part Number | EF1 |
| For Use With | HVF110, HVF210, HVF310, HVF410 |
| Brand | Heat Wagon |
Compliance & Certifications
| Certifications | UL, CSA |