- Equipment covers protect walkers, wheelchairs and commodes
- Packed on convenient rolls
- Clear cover
Model # :WBB478301
MPN #: BOR12826
Low Density Equipment Cover on Roll, 1 mil, 12" x 8" x 26", Clear, Pkg Qty 500
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 12 in |
| Depth | 8 in |
| Thickness | 1 mil |
Product Details
| Material | LDPE |
| Package Quantity | 500 |
| Color | Clear |
| Manufacturers Part Number | BOR12826 |
| Closure | Open Ended |
| Recyclable | Yes |