Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2262998

MPN #: 8892321

Buyers White Bezel For 3.375" Thin Mount Horizontal Strobe Light - 8892321

Product Description
Buyers Products White Bezel for 3.375 Inch Thin Mount Horizontal Strobe Light is designed to fit all Buyers Products 3.375 Inch Thin Mount Horizontal Strobes (8892300 Series).

PRICE
$7.50

Min. purchase quantity is 6
6
6
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-2/5 in
Depth1/3 in
Height1-1/9 in

Product Details

Housing Color FamilyWhite
DescriptionBezel
Manufacturers Part Number8892321
BrandBuyers Products