Buyers 4.4" Amber/Blue Surface Mount Ultra-Thin Strobe Light - 4 LED - 8892248
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 4.4 Inch Amber/Blue LED Ultra-Thin Mount Strobe is designed with a slim .26 in. profile. The 12-24V strobe light has four LEDs and 23 flash patterns with synchronous and alternating functions. The LED Strobe is IPX8 waterproof rated. Lights include 3M® self-adhesive tape for simple fastening. An optional 90 degree mounting bracket is sold separately for a more permanent installation. Lights are backed with a five year warranty.
PRICE
$42.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/8 in |
| Depth | 1/4 in |
| Height | 1-1/6 in |
| Size | 4.4" |
Product Details
| Type | LED |
| Number of Flash Patterns | 23 |
| Lens Color Family | Clear |
| Color | Multicolor |
| Amperage | 0.65 A |
| Number of LEDs | 4 |
| Style | Rectangular |
| Mounting Location | Surface |
| Wattage | 7.8 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Description | Surface Mounted Strobe Lights |
| Manufacturers Part Number | 8892248 |
| Respirator Connection Type | Stripped Leads |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | IPX8 |