Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dandux

Model # :WB251880

MPN #: 400130C06

Dandux White Canvas Elevated Basket Bulk Truck 400130C06 6 Bushel Capacity

Product Description
Unique ergonomically designed truck has an elevated basket to ease back strain from lifting when retrieving contents. Truck is weather and water resistant and all critical wear points are reinforced for extra strength. Kiln-dried hardwood caster mounts and welded high-tensile spring steel frame for dependable service. Dual reinforced handles and four 3" rubber swivel casters offer easy maneuverability.

White Canvas Truck body offers maximum abrasion resistance and durability.

PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width20 in
Height30 in
Wheel Diameter3 in

Product Details

Assembly RequiredYes
Wheel MaterialRubber
TypeCanvas Elevated Bulk Basket Truck
Liner MaterialCanvas
ColorWhite
Caster Type(4) Swivel
Capacity Bushel6 bu
Capacity7.1 ft³
MaterialCanvas
Manufacturers Part Number400130C06
Base MaterialHardwood
BrandDandux