Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB3136490

MPN #: VT65ML

Accucold® All Freezer, 3.5 Cu. Ft. Capacity, White

Product Description
Accucold® VT65M medical all-freezers offer low temperature storage in a perfectly sized footprint.

The VT65ML is a 24" wide all-freezer designed for freestanding use, with low temperature manual defrost operation that can reach -25°C. The interior includes three slide-out basket drawers for convenient storage that keeps items cold when the door is opened. Additional features include an adjustable thermostat and one-piece interior liner for easier cleanup.

This medical unit has a white cabinet and reversible door, with a factory installed lock for added security.

-25°C operation
    Low temperature operation is ideal for certain vaccines, pharmaceuticals, and other temperature sensitive materials
Factory installed lock
    Keyed lock for a secure interior
Three removable storage drawers
    Wire drawers with transparent plastic fronts allow for easy storage organization
Manual defrost
    Reduced temperature fluctuations with an energy efficient manual defrost system
One-piece interior liner
    Easy clean-up with a seamless liner that won't hold a mess in hidden crevices
Reversible door
    User reversible door swing for added flexibility
Fully finished white cabinet
    Allows the unit to be used freestanding
100% CFC Free
    Environmentally friendly design without ozone-damaging chemicals


PRICE
$1,025.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth23-1/2 in
Height33-1/2 in
Interior Height24-1/4 in
Interior Depth16-1/2 in
Interior Width17-3/4 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Door TypeSolid
Door SwingRHD
Defrost TypeManual
Chamber Color FamilyClear
MaterialStainless Steel
Manufacturers Part NumberVT65ML
BrandAccucold
TypeMedical and Lab Freezer
ColorWhite
Amperage1.3 A
Hertz60 Hz
CastersNo
Temperature Range-12 to -25
StyleUndercounter
Commercially ListedNo
Capacity3.5 ft³
Number of Doors1
Voltage115 V
Description24" Wide All-Freezer
Thermostat TypeDial
Door StyleSwing Door
Refrigerant TypeR134a

Warranty

Warranty1 Year On Parts & Labor, 5 Years On Compressor

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo