Model # :WBB664535
MPN #: 1400GLB053
Reusable Soft Foam Pads, 12"W x 12"L x 1" Thick, White - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
These foam pads quickly cushion odd-shaped or delicate products for shipping. The foam pads are incredibly soft and cushy. They easily mold around products and are reusable. These foam pads are recommended for use as a protective wrap or void fill.
PRICE
$125.76 Sold in packages of 48 / $2.62 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Depth | 1 in |
Product Details
| Type | Reusable Foam Pads |
| Package Quantity | 48 |
| Description | Soft Foam Pad |
| Color | White |
| Manufacturers Part Number | 1400GLB053 |