Omnimed® Single Aluminum Glove Box Holder, 1/Pack
Write a Review
|
Questions & Answers (0)
Product Description
GLOVE BOX HOLDERS
Omnimed® Single Aluminum Glove Box Holder, 1/Pack
Omnimed Glove Box Holders are constructed of durable and easy to clean aluminum. They are ideal for use in medical, lab and food prep functions or any area where cross contamination is an issue pr protective gloves are needed. These holders are simple to load and can be mounted vertically or horizontally on a variety of surfaces. Each unit accommodates 1 glove box. Mounting hardware not included. Measures 10"H x 5.5"W x 3.5"D.
Omnimed® Single Aluminum Glove Box Holder, 1/Pack
Omnimed Glove Box Holders are constructed of durable and easy to clean aluminum. They are ideal for use in medical, lab and food prep functions or any area where cross contamination is an issue pr protective gloves are needed. These holders are simple to load and can be mounted vertically or horizontally on a variety of surfaces. Each unit accommodates 1 glove box. Mounting hardware not included. Measures 10"H x 5.5"W x 3.5"D.
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5.5 in |
| Depth | 3.5 in |
| Height | 10 in |
Product Details
| Assembly Required | No |
| Type | Glove Box Holder |
| Capacity | Single |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Single Glove Box Holder |
| Color | Aluminum |
| Manufacturers Part Number | 305310-1 |
| Brand | Omnimed |