Starbucks® Whole Bean Coffee, Pike Place Roast, 1 lb Bag
Write a Review
|
Questions & Answers (0)
Product Description
Always roasted to its natural peak, each variety is supreme. Take a sip and savor its distinctive flavor.
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 2.95 x 3.78 x 8.3 in |
| Size | 16 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Pike Place® Roast |
| Package Quantity | 1 |
| Description | Whole Bean Coffee, Pike Place Roast, 1 lb Bag |
| Grind Type | Whole Bean |
| Coffee Roast Level | Medium |
| Brand | Starbucks |