NescafE® Frothy Coffee Beverage, French Vanilla, 2 lb, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
NescafE® Frothy Coffee Beverage, French Vanilla Flavor, is a sweet and creamy specialty coffee drink with the classic French Vanilla flavor. Use as an all-in-one specialty coffee beverage that doesn't require additional ingredients or use as a customizable ingredient for other specialty coffee beverages. Pour directly into the NESCAFE® Bean-to-Cup Specialty Coffee Maker hopper. For use in the NESCAFE® Ultimate Barista 50 and NESCAFE® Total Barista 30 Bean-to-Cup Coffee Brewers. Frothy Coffee Beverage, French Vanilla Flavor, makes the preparation of a specialty beverage easy with consistent in-cup quality. It also creates operational efficiencies with the ability to add to any hot beverage equipment.
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz. |
Product Details
| Type | Regular Coffee |
| Capacity | 2 lb |
| Made in the USA | No |
| Flavor | French Vanilla |
| Package Type | Bag |
| Package Quantity | 6 |
| Manufacturers Part Number | 12025548 |
| Grind Type | Instant |
| Coffee Roast Level | Light |
| Brand | Nescafé |