Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Reliable

Model # :WBB2277967

MPN #: 550GC

Reliable 550GC - Professional Garment Steamer with Heavy-Duty Metal Steam Head

Product Description
The Vivio 550GC was inspired by a simple desire to offer unparalleled 'tough as nails' performance in a commercial grade garment steamer within a beautiful exterior. Equally at home put to work in a retail-clothing store as it is in the master bedroom. The Vivio 550GC has the guts for your garment steaming glory.

Buy it once and buy the best. The Reliable Vivio 550GC professional garment steamer will not let you down. Delivering powerful steam and able to withstand the rigors of all-day, every day use - this is a powerful workhorse and a delight to use.

Features
  • Integrated water bottle design
  • 1300W brass element
  • Heavy-duty brass fittings
  • Automatic shut off
  • Easy roll casters
  • Thermal fuse
  • Removable hanger




PRICE
$299.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Width11-1/2 in
Height70 in
Weight13.4 lbs

Product Details

TypeProfessional Garment Steamer
ColorWhite
Capacity1 gal
Wattage1300 W
Voltage110 V
IncludesAluminum Steam Head, Integrated Hanger, Hose Cover
DescriptionProfessional Garment Steamer with Heavy-Duty Metal Steam Head
Manufacturers Part Number550GC
BrandReliable

Warranty

Warranty3 Year Limited