Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1116182

MPN #: F10906-0010

Bel-Art Heavy Duty Closure Bottle 109060010, HDPE, 10000ml, Clear, Wide Mouth, 1/PK

Product Description
Low-density polyethylene bottles with a heavy threaded, self-sealing screw cap closure.

Features:
  • Provides reliability when storing, shipping, and handling materials in both liquid and powder form
  • 10000 ml sizes are made of high-density polyethylene and have an octagonal shape. They are not leakproof and are best used for dry materials.
  • O.D. 232 MM


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12-3/16 in
Diameter232 mm

Product Details

TypePlastic Bottles
ColorClear
Closure110mm
Cap MaterialHDPE
Capacity10000
MaterialHDPE
Package Quantity1
DescriptionHeavy Duty Closure Wide Mouth Bottle
Manufacturers Part NumberF10906-0010
Cap Color FamilyClear
BrandBel-Art