Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224666

MPN #: 2189-0004

Thermo Scientific Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure, 125mL, Case of 72

Product Description
Perform general purpose laboratory applications with Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure: a leak proof, lighter-weight and more flexible version of Nalgene Lab Quality Bottles. Includes Polypropylene screw caps.

Features:
  • Economical and recyclable
  • Wide mouth makes these bottles easy to fill with solids or liquids
  • Linerless caps ensure leak proof performance without a liner that can wrinkle, cause leaks and contaminate your solutions
  • Leak proof

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$139.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3-7/8 in
Diameter50 mm

Product Details

TypeGeneral Purpose Bottles
Neck Finish38
ColorWhite
Closure38mm
Cap MaterialPP
Capacity125
IncludesScrew Cap
Closure TypeScrew Closure
MaterialHDPE
DescriptionWide Mouth Economy Bottle
Package Quantity72
Manufacturers Part Number2189-0004
Cap Color FamilyNatural
BrandNalgene