Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224709

MPN #: 2204-0010

Thermo Scientific Nalgene™ Large Narrow-Mouth Amber Bottles, 4 Liter, Case of 6

Product Description
Protect light-sensitive liquids with Thermo Scientific™ Nalgene™ Large Amber Narrow-Mouth Bottles, which reduce UV light transmissions. These bottles are useful for storing chemicals and standards and for collecting and storing distilled water. These bottles display excellent chemical resistance to most acids, bases and alcohols.

Features:
  • Opaque Amber reduces UV light transmissions to protect light-sensitive liquids
  • Meet the U.S. Pharmacopoeia 23 requirements for light transmission
  • Excellent chemical resistance to most acids, bases and alcohols make these versatile bottles where exposure to light needs to be restricted
  • 4 and 8L sizes feature a built-in shoulder loop on larger sizes for attaching identification tag
  • Linerless caps provide the ultimate in leak proof protection without the use of liner that can wrinkle, cause leaks, or contaminate your reagents
  • Autoclavable/Leak proof

Note: Completely disengage threads or remove cap before autoclaving. Nalgene LDPE, HDPE, PP and PMP containers can be used for long-term storage, but direct UV exposure should be avoided.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$305.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13-1/8 in
Diameter152 mm

Product Details

TypeGeneral Purpose Bottles
Neck Finish38-430
ColorBrown
Closure38-430mm
Cap MaterialPP
Capacity4
IncludesScrew Cap
Closure TypeScrew Closure
MaterialPolypropylene Copolymer
DescriptionLarge Narrow Mouth Bottle
Package Quantity6
Manufacturers Part Number2204-0010
Cap Color FamilyAmber
BrandNalgene