Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224664

MPN #: 2189-0008

Thermo Scientific Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure, 250mL, Case of 72

Product Description
Perform general purpose laboratory applications with Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure: a leak proof, lighter-weight and more flexible version of Nalgene Lab Quality Bottles. Includes Polypropylene screw cap.

Features:
  • Economical and recyclable
  • Wide mouth makes these bottles easy to fill with solids or liquids
  • Linerless caps ensure leak proof performance without a liner that can wrinkle, cause leaks and contaminate your solutions
  • Leak proof

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$209.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height5-3/16 in
Diameter61 mm

Product Details

TypeGeneral Purpose Bottles
Neck Finish43
ColorWhite
Closure43mm
Cap MaterialPP
Capacity250
IncludesScrew Cap
Closure TypeScrew Closure
MaterialHDPE
DescriptionWide Mouth Bottle
Package Quantity72
Manufacturers Part Number2189-0008
Cap Color FamilyNatural
BrandNalgene