Features:
- HDPE bottles with PP closures
- Wide-mouth
- Complies with IATA and ICAO regulations
- Leak proof
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Weights & Dimensions
| Height | 6-5/8 in |
| Diameter | 73 mm |
Product Details
| Type | Packaging Bottles |
| Neck Finish | 53-415 |
| Color | White |
| Closure | 53-415mm |
| Cap Material | PP |
| Capacity | 500 |
| Includes | Screw Cap |
| Closure Type | Screw Closure |
| Material | HDPE |
| Description | Wide Mouth IP2 Bottle |
| Package Quantity | 125 |
| Manufacturers Part Number | 312199-0016 |
| Cap Color Family | Natural |
| Brand | Nalgene |