Two Handle Wide Spread Faucet - Medium Arc Spout - With Pop Up - Chrome Plated
Dominion Faucets Wide Spread Faucet w/ Pop Up & Medium Arc Spout, 1.2 GPM, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$125.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/2 in |
Product Details
| Flow Rate | 1.2 gal/min |
| Type | Faucet |
| Color | Silver |
| Gallons per Minute | 1.2 gal/min |
| Mounting Location | Deck |
| Finish | Chrome |
| Material | Brass |
| Manufacturers Part Number | 77-5700 |
| Handle Style | Lever |
| Brand | Dominion Faucets |
Compliance & Certifications
| Lead Free Compliant | Lead Free Compliant |
| ADA Compliant | Yes |