Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wildeck

Model # :WBM1812153

MPN #: WGLG-2740NEW

Wildeck® Laddergard™ Ladder Safety Swing Gate, 27-40"W Opening, WGLG-2740NEW

Product Description
WILDECK Spring-Loaded Safety Gate - 27-40"L

Gates close automatically with enclosed spring hinge. Span the opening of any manufacturer's dock ladder or guardrail with WILDECK Spring-Loaded Safety Gates. Adjustable-length gates feature rigid channel construction and may be mounted on left or right with included hardware. Color: yellow. Meets OSHA 1910.23a requirements. Overall Length: 27–40". Overall Height: 23". Material: Steel
PRICE
$485.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
485.95
Buy 4 units - 10 units
459.95Save $26.00 (5%)
Buy 11+ units
449.95Save $36.00 (7%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height23 in
Fits Opening Width27 - 40 in

Product Details

TypeSwing Gate
MaterialSteel
ColorYellow
Mounting StyleBolt On
BrandWildeck